References
SNR:ESFC211
Rubix:205A2374
Manufacturer :ESFC.211
EAN:3413529509843




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR ESFC211 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 32.5 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | gray cast iron |
| Length | 185 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.58 kg |
Show UNSPSC/ECL@SS
£ 45.45 excl. VAT
/ Each
£ 54.54 incl. VAT
- Delivery usually within ( 3 ) days