References
SNR:ESFEE207
Rubix:205A2429
EAN:3413529530441




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 110 mm |
Documents
Product details : SNR ESFEE207 BEARING UNIT
Grey cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-JIS and ISO versions in one piece
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, conveyor and handling technology, packaging machines, conveying systems and many more.
The SNR portfolio provides you with all the required products for every step of your production.
The SNR portfolio provides you with all the required products for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x45x140 mm |
|---|---|
| Logistic Weight | 1566 g |
| Inner diameter | 35 mm |
| Width | 25.4 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Series | esfee200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 28.60 excl. VAT
/ Each
£ 34.32 incl. VAT
- Usually arrives within 14 working days