SNR - Bearing Unit - EXFS.305
Inner diameter | 80 mm |
---|---|
Width | 81 mm |
Fixation centre-to-centre distance | 196 mm |
Inner diameter | 80 mm |
---|---|
Width | 81 mm |
Fixation centre-to-centre distance | 196 mm |
Length | 250 mm |
Series | EXFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Weight | 16 kg |
Usually arrives within 14 working days