References
Superseded Ref:F2BSS 25M-YTPSS
SKF:F2BSS 25M-TPSS
Rubix:388A6246
EAN:7316581138098


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 98.8 mm |
Product details : SKF F2BSS 25M-TPSS BALL BEARING UNIT
These oval flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
These oval flanged ball bearing units are designed especially for the food and beverage industries. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a stainless steel housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Strong
- Lubricated for life with a non-toxic food grade grease
- Designed for high temperatures and speeds
- Strong
- Lubricated for life with a non-toxic food grade grease
- Designed for high temperatures and speeds
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 98.8 mm |
| Material | stainless steel |
| Height | 56 mm |
| Length | 123.8 mm |
| Total bearing width | 69.3 mm |
| Diameter of fixation holes | 12.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Outer diameter | 33.74 mm |
| Weight | 0.71 kg |
Show UNSPSC/ECL@SS
£ 180.92 excl. VAT
/ Each
£ 217.10 incl. VAT
- Delivery usually within ( 3 ) days