References
SNR:UCFLE207-20N
Rubix:206A0398
Manufacturer :UCFLE.207-20.N
EAN:3413529574674




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR UCFLE207-20N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.13 kg |
Show UNSPSC/ECL@SS
£ 34.39 excl. VAT
/ Each
£ 41.27 incl. VAT
- Usually arrives within 14 working days