References
SNR:UCFL212-36
Rubix:206A0259
Manufacturer :UCFL.212-36
EAN:3413529573110




Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : SNR UCFL212-36 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.95 kg |
Show UNSPSC/ECL@SS
£ 51.77 excl. VAT
/ Each
£ 62.12 incl. VAT
- Usually arrives within 14 working days