SNR - Bearing Unit - UKT.213H
Inner diameter | 60 mm |
---|---|
Length | 224 mm |
Width | 36 mm |
Inner diameter | 60 mm |
---|---|
Length | 224 mm |
Width | 36 mm |
Series | UKT200 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 6.82 kg |
Usually arrives within 14 working days