References
NTN:UKT216D1
Rubix:206A2466
EAN:4547359241112



Product details : NTN UKT216D1 BEARING UNIT
NTN - Bearing Unit - UKT216D1
Cast clamping bearing unit with seat for threaded rod and nut, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 45 mm |
| Material | grey cast iron |
| Series | ukt200 |
| Outer diameter | 140 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 160.86 excl. VAT
/ Each
£ 193.03 incl. VAT
- Usually arrives within 14 working days
