References
SNR:USFC206
Rubix:206A2727
Manufacturer :USFC.206
EAN:3413529509911




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR USFC206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flanged bearing unit with centering boss and 4 mounting holes, re-greaseable, insert with one-sided extended inner ring with threaded pins.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | gray cast iron |
| Length | 125 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.23 kg |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
- Usually arrives within 14 working days