TIMKEN YCJM3 4-BOLT FLANGED UNIT
4-bolt flanged unit medium duty series with GYM-KRRB insert set-screw bearing
See technical informationReferences
Timken:YCJM 3
Rubix:395A8928
EAN:0087796197602


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Width | 66.7 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Product details : TIMKEN YCJM3 4-BOLT FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Width | 66.7 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Sealing | one rubber seal and one metal shield |
| Height | 91.92 mm |
| Length | 196.8 mm |
| Series | medium-duty |
| Total bearing width | 77.8 mm |
| Clamping | 22.2 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 79400 N |
| Outer diameter | 179.4 mm |
| Weight | 7.82 kg |
Show UNSPSC/ECL@SS
£ 339.53 excl. VAT
/ Each
£ 407.44 incl. VAT
- Usually arrives within 14 working days