Deep groove ball bearing SNR 6007LTZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6007LTZZ
See technical informationSee documentsReferences
SNR:6007LTZZ
Rubix:204A8961
EAN:3413520518707



Documents
Product details : SNR 6007LTZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto -40°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 159 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days
