Deep groove ball bearing SNR 6019EEC3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6019.EEC3
See technical informationReferences
SNR:6019EEC3
Rubix:204A9201
Manufacturer :6019.EEC3
EAN:3413520511623



Product details : SNR 6019EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 59600 N |
| Weight | 1.22 kg |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Delivery usually within ( 3 ) days
