Deep groove ball bearing SNR 6019ZZC3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6019.ZZC3
See technical informationReferences
SNR:6019ZZC3
Rubix:204A9209
Manufacturer :6019.ZZC3
EAN:3413520511647



Product details : SNR 6019ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 59600 N |
| Weight | 1.22 kg |
Show UNSPSC/ECL@SS
£ 55.71 excl. VAT
/ Each
£ 66.85 incl. VAT
- Delivery usually within ( 3 ) days
