SNR double-row spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Logistics dimensions (L x W x H) | 418x376x215 mm |
---|---|
Logistic Weight | 41000 g |
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | c4 special |
Series | 22300 |
Cage | brass |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1720000 N |
Basic dynamic load, radial - Cr | 1540000 N |
Sealing | open |
Usually arrives within 14 working days