SNR - Specific ball bearings - 6004.FT150
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 9200 N |
Weight | 0.068 kg |
Usually arrives within 14 working days