Deep groove ball bearing SNR 6205FT150, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
SNR - Specific ball bearings - 6205.FT150
See technical informationReferences
SNR:6205FT150
Rubix:204A9510
Manufacturer :6205.FT150
EAN:3413520125585



Product details : SNR 6205FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 13800 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
- Delivery usually within ( 3 ) days
