SNR 10X22206EAW33EE SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22206EAW33EE
See technical informationReferences
SNR:10X22206EAW33EE
Rubix:204A3930
EAN:3413521233470



Product details : SNR 10X22206EAW33EE SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x25 mm |
|---|---|
| Logistic Weight | 345 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 60900 N |
Show UNSPSC/ECL@SS
£ 59.96 excl. VAT
/ Each
£ 71.95 incl. VAT
- Usually arrives within 14 working days
