SNR 10X22208EAW33EE SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 10X22208EAW33EE

See technical information
References
SNR:10X22208EAW33EE
Rubix:204A3937
EAN:3413521233487
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width28 mm
See all Specifications

Product details : SNR 10X22208EAW33EE SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, non ISO width, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x28 mm
Logistic Weight620 g
Inner diameter40 mm
Outer diameter80 mm
Width28 mm
Bearing Clearancecn
Cagesteel
Sealingtwo rubber seals
Limit speed2300 rpm
Basic static load, radial - C0r105000 N
Basic dynamic load, radial - Cr93100 N
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
  • Usually arrives within 14 working days