SNR 22224EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22224EMW33C4
See technical informationReferences
SNR:22224EMW33C4
Rubix:204A5153
EAN:3413521084287



Product details : SNR 22224EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x58 mm |
|---|---|
| Logistic Weight | 9145 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 753000 N |
| Basic dynamic load, radial - Cr | 553000 N |
Show UNSPSC/ECL@SS
£ 319.63 excl. VAT
/ Each
£ 383.56 incl. VAT
- Usually arrives within 14 working days
