SNR 22314EF801 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22314.E.F801
See technical informationReferences
SNR:22314EF801
Rubix:204A5402
Manufacturer :22314.E.F801
EAN:3413520086435

Product details : SNR 22314EF801 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C3 class clearance
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 396000 N |
| Basic dynamic load, radial - Cr | 338000 N |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Delivery usually within ( 3 ) days
