SNR 22322EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22322.EAKW33C4
See technical informationReferences
SNR:22322EAKW33C4
Rubix:204A5537
Manufacturer :22322.EAKW33C4
EAN:3413520344542



Product details : SNR 22322EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2300 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 972000 N |
| Basic dynamic load, radial - Cr | 784000 N |
Show UNSPSC/ECL@SS
£ 487.00 excl. VAT
/ Each
£ 584.40 incl. VAT
- Usually arrives within 14 working days
