SNR 23026EMW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23026.EMW33C3
See technical informationReferences
SNR:23026EMW33C3
Rubix:204A5707
Manufacturer :23026.EMW33C3
EAN:3413520292898



Product details : SNR 23026EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 721000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 336.09 excl. VAT
/ Each
£ 403.31 incl. VAT
- Usually arrives within 14 working days
