SNR 23044EMW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23044.EMW33C3
See technical informationReferences
SNR:23044EMW33C3
Rubix:204A5834
Manufacturer :23044.EMW33C3
EAN:3413520293765



Product details : SNR 23044EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1230000 N |
Show UNSPSC/ECL@SS
£ 1,051.22 excl. VAT
/ Each
£ 1,261.46 incl. VAT
- Usually arrives within 14 working days
