SNR - Spherical Roller Bearing - 23124.EAW33
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 62 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 62 mm |
Bearing Clearance | CN |
Series | 23100 |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 820000 N |
Basic dynamic load, radial - Cr | 533000 N |
Sealing | Open |
Usually arrives within 14 working days