SNR 23218EAKC3 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 23218EAK.C3

See technical information
References
SNR:23218EAKC3
Rubix:204A6145
Manufacturer :23218EAK.C3
EAN:3413520622701
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
See all Specifications

Product details : SNR 23218EAKC3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, tapered bore 1:12

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2900 rpm
Limit speed3700 rpm
Basic static load, radial - C0r513000 N
Basic dynamic load, radial - Cr376000 N
Show UNSPSC/ECL@SS
£ 198.10 excl. VAT
/ Each
£ 237.72 incl. VAT
  • Usually arrives within 14 working days