SNR 24028EAW33C4 SPHERICAL ROLLER BEARING

SNR - Spherical Roller Bearing - 24028.EAW33C4

See technical information
References
SNR:24028EAW33C4
Rubix:204A6339
Manufacturer :24028.EAW33C4
EAN:3413520091361
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter210 mm
Width69 mm
See all Specifications

Product details : SNR 24028EAW33C4 SPHERICAL ROLLER BEARING


Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter210 mm
Width69 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Reference speed2100 rpm
Limit speed2900 rpm
Basic static load, radial - C0r958000 N
Basic dynamic load, radial - Cr566000 N
Show UNSPSC/ECL@SS
£ 456.06 excl. VAT
/ Each
£ 547.27 incl. VAT
  • Delivery usually within ( 3 ) days