SNR - Spherical Roller Bearing - 24122.EAW33C4
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | C4 |
Series | 24100 |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 2900 rpm |
Basic static load, radial - C0r | 769000 N |
Basic dynamic load, radial - Cr | 500000 N |
Sealing | Open |
Usually arrives within 14 working days