SNR 24134EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24134.EAW33
See technical informationReferences
SNR:24134.EAW33
Rubix:204A6468
EAN:3413520306199



Product details : SNR 24134EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 109 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 1840000 N |
| Basic dynamic load, radial - Cr | 1100000 N |
Show UNSPSC/ECL@SS
£ 1,015.67 excl. VAT
/ Each
£ 1,218.80 incl. VAT
- Usually arrives within 14 working days
