MENNEKES 14619 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 110V 4H

Socket

See technical information

References

Mennekes:14619
Rubix:389A3239
brand logo

Technical specifications

Typemennekes 14619 powertop xtra connector ip67 / ip69 16a 3p 110v 4h

Product details : MENNEKES 14619 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 110V 4H


• Screw connection technology ErgoCONTACT
• X-CONTACT®
• Ergonomic enclosure design with nubbed grip zones
• Rubberised cable gland with sealing
• Rubberised bayonet ring
• Sealed against dust, temporary submersion and high pressure cleaning
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive labels

Technical specifications


Attributes
Typemennekes 14619 powertop xtra connector ip67 / ip69 16a 3p 110v 4h
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
  • Delivery usually within ( 3 ) days