TAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (D
Stirrup Hanger
See technical informationSee documentsReferences
Tamlex:LTS3-11
Rubix:234A6867

Documents
Product details : TAMLEX LTS 3-11 50M TRUNKING SUSPENSION 11MM (H)106 MM X (W)60 MM X (D
Strengths
•Stirrup Hanger with 11mm Hole for M10 Rod
Used to hold lighting trunking when system is to be installed in a suspended nature
Can be powder coated to customer specific RAL colour
Used to hold lighting trunking when system is to be installed in a suspended nature
Can be powder coated to customer specific RAL colour
Technical specifications
Attributes
| Type | stirrup hanger |
|---|---|
| Model | lts |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
