• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEON

LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEON

Extension Lead

See technical informationSee documents
References
LGA Selectric:9568/13/2M
Rubix:234A6653
brand logo
brand logo
Technical specifications
Typeextension lead
See all Specifications
Documents

Product details : LGA SELECTRIC 9568/13/2M 6 GANG 13A 2M WITH NEON


6 Gang 13A 2m with Neon

Technical specifications


Attributes
Typeextension lead
Materialpolycarbonate
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX 611022 IS1.515 INS. TERM SPLICE RED PACK OF 100ENGEX ACCESSORIES 630506 CT10M12 CRIMP-PAK COPPER TUBE TERMINAL (L)39CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 MMENNEKES 9382UK 32A SOCKETTAMLEX BT/UC BASKET TRAY UNION CLAMP ASSEMBLY3M 8428-12 COLD SHRINK CONNECTOR INSULATORS 152/305/538MM630504 CT10M8 COPPER LUGS 8MM HOLE 10.0MM CABLE (SOLD IN 1S)TAMLEX MCT6 150MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)150 MMENGEX ACCESSORIES GX01104 5.0MM ROUND CLIP WHITE PACK OF 100SCOLMORE INTERNATIONAL LIMITED CL060 1 GANG BLANK PLATE M/CLAD (H)80 MMENNEKES 14624 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 5P 400V 6HCEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100ENGEX ACCESSORIES 630903 CT50M6 CRIMP-PAK COPPER TUBE TERMINAL (L)46 MDETA ELECTRICAL DB166 DUAL 35MM METAL BOX FLUSH (D)35 MMCEMBRE 35SQMMLUG6MMSTUPK100 CEMBRE-A7-M6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap