MENNEKES 9342 WALL SOCKET IP67 16A 5P 400V 6H

Socket

See technical informationSee documents

References

Mennekes:9342
Rubix:253A3838
brand logo

Technical specifications

Typemennekes 9342 wall socket ip67 16a 5p 400v 6h

Documents

Product details : MENNEKES 9342 WALL SOCKET IP67 16A 5P 400V 6H


• Screw terminals
• Highly resistant to chemicals
• With 2 external fixing points
• Enclosure base can be turned 180°
• Sockets are designed for adding an auxiliary contact switch

Technical specifications


Attributes
Typemennekes 9342 wall socket ip67 16a 5p 400v 6h
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
  • Usually arrives within 14 working days