TAMLEX PMF150-UR 150X25MM DEEP UNIVERSAL RISER WITH COUPL (W)150 MM X
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF150-UR
Rubix:234A6848

Documents
Product details : TAMLEX PMF150-UR 150X25MM DEEP UNIVERSAL RISER WITH COUPL (W)150 MM X
150X25MM Deep Universal Riser With Coupl (W)150 mm x (D)25 mm
Technical specifications
Attributes
| Type | universal riser |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Delivery usually within ( 3 ) days
