Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON FCS20G 20MM FLANGE COUPLER WITH BESA BUSH & WAS
NIGLON FCS20G 20MM FLANGE COUPLER WITH BESA BUSH & WAS
Flange Coupler
References
niglon:
FCS20G
rubix:
234A5690
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON FCS20G 20MM FLANGE COUPLER WITH BESA BUSH & WAS
20mm Flange Coupler with Besa Bush & Was
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73
SCOLMORE INTERNATIONAL LIMITED CL013 10AX 3 GANG 2 WAY PLATE SWITCH M/
NIGLON SC6G 2IN COUPLERS GALVANISED
SCOLMORE INTERNATIONAL LIMITED CL011 10AX 1 GANG 2 WAY PLATE SWITCH M/
TAMLEX TC103-75 750MM CANTILEVER ARM (L)750 MM
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
MENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSURE
TAMLEX TA105-41 41X41 INTERNAL COUPLER SEND SCREWS (H)41 MM X (W)41 MM
SPARTEX 887754 UK - STANDARD USB CHARGER 5V1A
SWA (SPECIALISED WIRING ACCESSORIES) SP12EU HEATSHRINK PACKS (L)250 MM
LEGRAND 730099 1G 2M EURO MODULE FRONT PLATE (H)86 MM X (W)86 MM PK10
MARSHALL-TUFFLEX FCMMT5 FIRE CLIP INTERNAL MMT5
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
SCOLMORE INTERNATIONAL LIMITED WA096 2 GANG 35MM DEEP GALVANISED STEEL
TAMLEX GCA44 100X100 FLANGE COUPLER (PAIRS) (H)100 MM X (W)100 MM