ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
Trunking Clip
See technical informationReferences
Zeroburn:FSZ30
Rubix:234A5866

Product details : ZEROBURN FSZ30 TRUNKING CLIP UP TO 30MM - QTY (L)23 MM X (H)8 MM X (W)
Clip for fixing fire cables into trunking
Strengths
18th Edition compliant
Technical specifications
Attributes
| Type | 30 mm |
|---|---|
| Material | brass |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- Delivery usually within ( 3 ) days
