MASCOT 50404 LUBANGO SOCKS BLACK/D'ANTH EU39-43 UK6-9
Socks Lubango black/dark anthracite
See technical informationReferences
Mascot:50404-876-0918-39/43ONE
Rubix:45018722
EAN:5707209768964

Product details : MASCOT 50404 LUBANGO SOCKS BLACK/D'ANTH EU39-43 UK6-9
A mixture of merino wool and acrylic gives greatwarmth, comfort and breathability. Strong fabric which holds its shape well. Lycra® gives stability and holds the sock in place onthe foot. Reinforced heel and toe increase durability andprovides extra protection. Suitable for closed footwear and as over-socks.
Technical specifications
Attributes
| EU shoe size | 39/43 |
|---|---|
| Colour | black |
| Main material | wool |
| Material | 43% merino wool/42% acrylic/12% polyamide/3% lycra® |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- In stock: Next day delivery
