Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Accessories for foot protection
Socks
GISS 855254 G SOCK 2 SOCKS BLACK SIZE 43-46 PACK OF 12
GISS 855254 G SOCK 2 SOCKS BLACK SIZE 43-46 PACK OF 12
G sock 2 socks
References
giss:
855254
rubix:
209A5634
ean:
3660338107009
Technical specifications
EU shoe size
43/46
Colour
Black
Main material
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 855254 G SOCK 2 SOCKS BLACK SIZE 43-46 PACK OF 12
Bamboo (85%) and Spandex (15%) socks.
Reinforced underside of foot, from the heel to the toe.
Restrains sweat.
Extremely soft.
Size:
39-42 and 43-46 PACK OF 12
Technical specifications
Attributes
EU shoe size
43/46
Colour
Black
Main material
Other
Material
85 % bamboo / 15 % spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.23
excl. VAT
/
Each
£
55.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MASCOT 50410 ASMARA SOCKS BLACK/D'ANTH EU44-48 UK10-13
JALAS 8220 SOCK BLACK EU46-47 UK11-12
JALAS 8203 SOCK BLACK EU39-41 UK6-7
PORTWEST SK33 WORK SOCK BLACK/GREY SIZE 10-13 PACK OF 3
BEESWIFT TSLL THERMAL TERRY SOCK LONG BLACK
JALAS 8221 SOCK BLACK/GREY/RED EU46-47 UK11-12
JALAS 8214 FLAME RETARDANT SOCK BLACK/RED EU36-38 UK3-5
GISS 855257 G SOCK 3 MI-SOCKS BLACK/GREY SIZE 43-46 PACK OF 12
JALAS 8223 SOCK BLACK/GREY/RED EU46-47 UK11-12
JALAS 8203 SOCK BLACK EU42-43 UK8-9
MASCOT 50410 ASMARA SOCKS BLACK/D'ANTH EU36-38 UK3-5
GISS 855251 SOCKS G-SOCK 1 SIZE 43-46 PACK OF 12
MASCOT 50411 MASERU SOCKS BLACK/D'ANTH EU39-43 UK6-9
JALAS 8222 SOCK BLACK/GREY/RED EU42-43 UK8-9
PORTWEST SK13BK 44-48 CLASSIC COTTON SOCK BLACK 44-48