References
Festo:SOEG-E-M18W-PA-K-2L
Rubix:129A7587
Manufacturer :537694
EAN:4052568088675

Product details : FESTO 537694 RECEIVER SOEG-E-M18W-PA-K-2L
Receiver SOEG-E-M18W-PA-K-2L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 142,96 g |
|---|---|
| Type | soeg |
| Min. tension | 10 V |
| Max. tension | 36 V |
| Material | brass chrome plated, tpe-u |
Show UNSPSC/ECL@SS
£ 87.61 excl. VAT
/ Each
£ 105.13 incl. VAT
- Delivery usually within ( 14 ) days