Proximity switch SME-10
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Type | Proximity Sensor |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Material | Reinforced PA, High-Alloy Stainless Steel (Housing);TPE-U (PUR) (Cable Sheath) |
Connection | Cable with Plug |
Cable length | 0.3 m |
Min. temperature | -40 °C |
Max. temperature | 70 °C |