FESTO 150402 PROXIMITY SWITCH SIEN-M12B-PS-K-L

Proximity switch SIEN

See technical informationSee documents

References

Festo:SIEN-M12B-PS-K-L
Rubix:120A0203
Manufacturer :150402
EAN:4052568069124
SIEN-M12B-PS-K-L Proximity Sensor

Technical specifications

Typesien
Min. tension10 V
Max. tension30 V
See all Specifications

Documents

Product details : FESTO 150402 PROXIMITY SWITCH SIEN-M12B-PS-K-L


The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry

Strengths

  • With standard switching distance
  • For DC voltage
  • Round design
  • Metric thread
  • Flush or non-flush mounting
  • LED switching status indication
  • Design with metal or polyamide housing

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x140x15 mm
Logistic Weight113,25 g
Typesien
Min. tension10 V
Max. tension30 V
Materialbrass, pbtp, nickel-plated, tpe-u
£ 57.65 excl. VAT
/ Each
£ 69.18 incl. VAT
  • Delivery usually within ( 2 ) days