FESTO 178294 PROXIMITY SWITCH SIES-Q8B-PS-K-L
Proximity switch SIES-Q
See technical informationSee documentsReferences
Festo:SIES-Q8B-PS-K-L
Rubix:119A5105
Manufacturer :178294
EAN:4052568075767

Documents
Product details : FESTO 178294 PROXIMITY SWITCH SIES-Q8B-PS-K-L
The cylindrical versions have been supplemented with square designs in various sizes. The extremely space-saving design makes it easy to install
Strengths
Block design
Flush mounting
LED switching status indication
Technical specifications
Attributes
| Logistic Weight | 50,3 g |
|---|---|
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | zinc die-cast, chrome-plated, nickel-plated, tpe-u |
Show UNSPSC/ECL@SS
£ 66.31 excl. VAT
/ Each
£ 79.57 incl. VAT
- Delivery usually within ( 2 ) days