FESTO 537715 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-NS-S-2L


SOEG Optoelectric sensor

References
festo:SOEG-RSP-M18-NS-S-2L
rubix:129A8018
manufacturer :537715
ean:4052568088811
SOEG-RSP-M18-NS-S-2L Retro-reflective sensor
brand logo
Technical specifications
TypeSOEG-RSP
Min. tension10 V
Max. tension36 V
See all Specifications

Product details : FESTO 537715 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-NS-S-2L


Retro-reflective sensor SOEG-RSP-M18-NS-S-2L With polarised light, round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight62,8 g
TypeSOEG-RSP
Min. tension10 V
Max. tension36 V
MaterialBrass chrome plated
Min. temperature-25 °C
Max. temperature55 °C
Show UNSPSC/ECL@SS
£ 97.36 excl. VAT
/ Each
£ 116.83 incl. VAT