FESTO 552823 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-TB-P-M4-2-R15
rubix:391A6168
manufacturer :552823
ean:4052568095482

Product details : FESTO 552823 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-TB-P-M4-2-R15 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Through-beam sensor, Minimal object diameter=0,2 mm, Fibre-optic cable - special feature=Precision, Working range=120 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 35.07 excl. VAT
/ Each
Ā£ 42.08 incl. VAT
  • Usually arrives within 14 working days