FESTO 552818 FIBRE-OPTIC CABLE


Optical sensors Festo

References
festo:SOOC-TB-F-M4-2-R2
rubix:391A6163
manufacturer :552818
ean:4052568095444

Product details : FESTO 552818 FIBRE-OPTIC CABLE


Fibre-optic cable SOOC-TB-F-M4-2-R2 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Through-beam sensor, Minimal object diameter=0,15 mm, Fibre-optic cable - special feature=Flexible, Working range=300 mm

Technical specifications


Attributes
No attributes to display for this product
Ā£ 84.22 excl. VAT
/ Each
Ā£ 101.06 incl. VAT
  • Usually arrives within 14 working days