References
Festo:SOEG-RTH-M18W-PS-S-2L
Rubix:129A7583
Manufacturer :537690
EAN:4052568174019

Product details : FESTO 537690 DIFFUSE SENSOR SOEG-RTH-M18W-PS-S-2L
Diffuse sensor SOEG-RTH-M18W-PS-S-2L With background suppression, round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 72,54 g |
|---|---|
| Type | soeg-rth |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 157.45 excl. VAT
/ Each
£ 188.94 incl. VAT
- Delivery usually within ( 14 ) days