References
Festo:SOEG-RT-M18W-NS-S-2L
Rubix:129A7836
Manufacturer :537718
EAN:4052568174118

Product details : FESTO 537718 DIFFUSE SENSOR SOEG-RT-M18W-NS-S-2L
Diffuse sensor SOEG-RT-M18W-NS-S-2L Round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 68,9 g |
|---|---|
| Type | soeg-rt |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Delivery usually within ( 14 ) days