SENSOPART FT-25-RH-PNSL-M4 ELECTRONIC SENSOR
FT 25-RH Photoelectric Diffuse Sensor
See technical informationSee documentsReferences
Sensopart:FT-25-RH-PNSL-M4
Rubix:237A3570
Manufacturer :608-11051




Technical specifications
| Type | photoelectric diffuse sensor with background suppression |
|---|
Documents
Product details : SENSOPART FT-25-RH-PNSL-M4 ELECTRONIC SENSOR
Precisely adjustable background suppression
Reliable switching despite varying object colours and surfaces
Reliable operation even with highly reflective backgrounds, thanks to SensoPart ASIC technology
Simple alignment thanks to easily visible light spot
Sensor setting via teach-in and control input
Robust glass-fibre-reinforced plastic housings
Technical specifications
Attributes
| Type | photoelectric diffuse sensor with background suppression |
|---|---|
| Display | led |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 184.43 excl. VAT
/ Each
£ 221.32 incl. VAT
- Delivery usually within ( 2 ) days