References
Festo:SOOC-TB-P-M4-1-R15
Rubix:391A6167
Manufacturer :552825
EAN:4052568052812
Documents
Product details : FESTO 552825 FIBRE-OPTIC CABLE
Fibre-optic cable SOOC-TB-P-M4-1-R15 Suitable for SOE4 Fibre-optic units. Materials note=Contains PWIS substances, Measurement method=Through-beam sensor, Minimal object diameter=0,2 mm, Fibre-optic cable - special feature=Precision, Working range=120 mm
Fibre-optic cable SOOC-TB-P-M4-1-R15 552825
Technical specifications
Attributes
| Type | festo 552825 fibre-optic cable |
|---|
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- Delivery usually within ( 16 ) days