FESTO 547908 DIFFUSE SENSOR SOEG-RT-M12-PS-K-2L
SOEG Optoelectronic sensor
See technical informationSee documentsReferences
Festo:SOEG-RT-M12-PS-K-2L
Rubix:129A7324
Manufacturer :547908
EAN:4052568189235

Documents
Product details : FESTO 547908 DIFFUSE SENSOR SOEG-RT-M12-PS-K-2L
Diffuse sensor SOEG-RT-M12-PS-K-2L Round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Contains PWIS substances)
Technical specifications
Attributes
| Type | optoelectronic sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 110.97 excl. VAT
/ Each
£ 133.16 incl. VAT
- Delivery usually within ( 2 ) days