FESTO 547911 DIFFUSE SENSOR SOEG-RT-M18-NA-S-2L
SOEG Optoelectronic sensor
See technical informationSee documentsReferences
Festo:SOEG-RT-M18-NA-S-2L
Rubix:129A7326
Manufacturer :547911
EAN:4052568189266

Documents
Product details : FESTO 547911 DIFFUSE SENSOR SOEG-RT-M18-NA-S-2L
Diffuse sensor SOEG-RT-M18-NA-S-2L Round design Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Contains PWIS substances)
Technical specifications
Attributes
| Type | optoelectronic sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 103.84 excl. VAT
/ Each
£ 124.61 incl. VAT
- Usually arrives within 14 working days